missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Cassette for Fraction Collector

For use in the ÄKTA avant built-in fraction collector or with the Fraction Collector F9-C for the ÄKTA pure. Cytiva™ Cassette for Fraction Collector holds up to 24 x 8mL tubes.

Brand:  Cytiva 28-9564-25

Code : GE

Additional Details : Weight : 0.80000kg

Product Code. 12600396

  • £138.00 / Pack of 2
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

Fraction collectors are intended for the collection of fractions from purification runs. They provide sample security, flexibility, and high throughput. The ÄKTA avant has a built-in fraction collector. The ÄKTA pure features the flexible F9-C fraction collector.

  • Cassette type is automatically detected by the instrument
  • Cassettes attach directly to the ÄKTA avant on the short or long side
  • Cassettes are placed on a tray in the Fraction Collector F9-C
Specifications

Specifications

Chromatography: Collection of Fractions From Purification Runs
Fraction Collector F9-C and ÄKTA Avant Chromatography System
2 Pack
24 x 8 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers