missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Slim-T™ Stainless Steel Cart Systems

Product Code. 12975971 Shop All Micronova Products
Click to view available options
:
Slim-T Triple Bucket Cart, Stainless Steel frame w blue, red, yellow buckets
This item is not returnable. View return policy

Product Code. 12975971

Brand: Micronova™ C9

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Requires

W-9, W-92, W-9B, or W-94 Wringers

A simple double or triple bucket cart system with an electropolished, stainless steel frame, optional T-handle, and 3-inch caster wheels with 360° rotation for excellent maneuverability. Systems include color coded, 22.7 liter (6 gal.) polypropylene buckets.

The Micronova Slim-T™ Stainless Steel Cart Systems include electropolished stainless steel frames that provide effective transportation and usability of the included 22.7 liter (6 gal.) polypropylene buckets with liter and gallon markings. The generous 48.3 cm (19 in.) width of the buckets is suitable for use with a variety of mops and the 360° rotation of the 7.6 cm (3 in.) caster wheels provides excellent maneuverability.

  • Simple and effective, double and triple bucket systems
  • Crafted from electropolished stainless steel for durability and long life
  • 360° rotation caster wheels for excellent maneuverability
  • Generous 48.3 cm (19 in.) bucket width 6-gal buckets with liter and gallon markings
  • Suitable for use with a variety of mop heads
  • Double bucket carts (C-7) include blue and yellow buckets
  • Triple bucket carts (C-9) include blue, red and yellow buckets
  • Entire unit is autoclavable

Specifications

Autoclavable Autoclavable
Capacity (English) 18 gal.
Product Type Triple Bucket Cart
Capacity (Metric) 68 L
Dimensions (L x W x H) 66 x 55.9 x 43.2 cm (26 x 22 x 17 in.)
For Use With (Application) Cleaning Walls, Floors and Ceilings
Height (English) 17 in.
Height (Metric) 43.2 cm
Length (English) 26 in.
Length (Metric) 66 cm
Material Stainless Steel, Polypropylene
Width (English) 22 in.
Width (Metric) 55.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.