missing translation for 'onlineSavingsMsg'
Learn More

EKASTU Safety Carrying and Storage Case EKASTU Nova

Product Code. 10166700
Change view
Click to view available options
Dimensions (L x W x H):
24.5 x 19.5 x 24 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
10166700 24.5 x 19.5 x 24 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10166700 Supplier EKASTU Safety Supplier No. 366932
 Restricted Item
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EKASTU Carrying and Storage Case EKASTU Nova provides enough space for all types of full face masks and filters.

  • Impact resistant plastic with adjustable harness
  • Dust proof
  • Safe for transport
  • Ruckzuck knob for fast opening even under dangerous situations
  • Protects equipment against shocks and impacts
  • Robust and temperature resistant 

Specifications

Product Type Carrying and Storage Case
Color Black
Material Plastic
Model Carrying and Storage Case EKASTU Nova
Dimensions (L x W x H) 24.5 x 19.5 x 24 cm
Weight (Metric) Approx. 400 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.