missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ CCIS™ EC-H Plan Phase Objective, Positive Phase
Description
- For use with BA Series Microscopes
- EC-H Plan Phase
- Positive Phase
- 10X/0.25 (WD=17.4mm) or 40X/0.65/S (WD=0.5mm)
Specifications
Specifications
| Type | Positive Phase |
| Field of View | EC-H Plan Phase |
| Focus Distance | 0.65 mm, WD=0.5 mm |
| For Use With (Equipment) | BA Microscope Series |
| Magnification Power | 40X |
| Numerical Aperture | 0.65 |
| Quantity | 1 Piece |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?