missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Heavy Wall Carius Tube
Description
- Borosilicate glass construction
- ¼ in. metal seal
- Dimensions: 24mm O.D. x 117.5mm long
Specifications
Specifications
| Color | Clear with Metal Fitting |
| Description | Carius tube |
| Material | Borosilicate Glass |
| Quantity | 1 Each |
| Diameter (Metric) Inner | 23 mm |
| Autoclavable | Autoclavable |
| Diameter (Metric) | 28 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?