missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ CarePac™ Small Weights with Certificate
Shop All Mettler Toledo Products
Click to view available options
Mass:
1 g & 20 g
Classification:
OIML Class F1
Density:
8kg/dm3 at 20°C
Includes:
Two test weights: 1g E2 Class and 20g E1 Class, tweezers, gloves
Description
Includes
Calibration certificate, tweezers, gloves and other accessories for professional weight handling
Perform routine testing of balances securely with only what you need – two test weights.
- Reduced measurement deviations
- Process tolerances up to 0.03%; supported by manufacturer SOPs
Compliance
ISO17025
Specifications
Specifications
| Product Type | Small Weight Set |
| Certifications/Compliance | ISO17025 |
| Classification | OIML Class F1 |
| Material | Stainless Steel |
| Weight (Metric) | 1, 20 g |
| Density | 8kg/dm3 at 20°C |
| Mass | 1 g & 20 g |
| Includes | Two test weights: 1g E2 Class and 20g E1 Class, tweezers, gloves |
| Quantity | 2/Set |
| Packaging Quantity | Multiple |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction