missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ Carefree Stride 1000 Detergent
Click to view available options
Volume (Metric):
5 L
Unit Size:
10 L
Description
- Suitable for all polished (protected) and unprotected floors
- Can be used in both scrubber drier or manual cleaning methods
- Fast, effective removal of everyday dirt and black heel marks
- Suitable for food areas as will not taint food
- Dilute at 1:20 to 1:160 depending on soilage level
Specifications
Specifications
| Form | Liquid |
| pH | ∼12 |
| Sterility | Non-sterile |
| Appearance | Straw colored |
| Container Type | Canister |
| Content And Storage | Keep away from extreme temperatures |
| Filtered | Unfiltered |
| Quantity | 2 Pk. |
| Volume (Metric) | 5 L |
Safety and Handling
Product Identifier
- Carefree Stride 1000
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- EUH208-Contains . May produce an allergic reaction.
- MIXTURE LIST-Contains : alkyl alcohol ethoxylate, alkyl alcoholalkoxylate, sulphonic acids, C14-17-sec-alkane, sodium salts
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction