missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ Bio-Shield™ Wrap

Product Code. 13447826
Encompass
Change view
Click to view available options
Dimensions (L x W):
8 x 8 in. (20.32 x 20.32 cm)
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
13447826 8 x 8 in. (20.32 x 20.32 cm) -
12763907 8 x 8 in. (20.32 x 20.32 cm) Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13447826 Supplier Cardinal Health™ Supplier No. 19123499

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent barrier against airborne bacteria

  • Soft, drapable wrap
  • Repels fluids
  • Virtually lint free
  • Protects wrapped contents from contamination
  • Regular Duty (1.0 oz../sq. yd.)

Specifications

Color Blue
For Use With (Application) Excellent barrier against airborne bacteria, protects wrapped contents from contamination, ideal for lighter specialty trays, pitchers, small basins and huck towels
Material Wet-laid Cellulose
Sterility Non-sterile
Quantity 1000/Cs.
Dimensions (L x W) 8 x 8 in. (20.32 x 20.32 cm)
Length (English) 8 in.
Width (English) 8 in.
Product Type Sterilization Wrap
Length (Metric) 20.32 cm
Width (Metric) 20.32 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.