missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Cardboard Storage Boxes

Product Code. 31923310 Shop All Globe Scientific Products
Change view
Click to view available options
Holds:
49 Tubes
Unit Size:
Pack of 36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
31923310 49 Tubes Pack of 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 31923310 Supplier Globe Scientific Supplier No. 3098
Upgrade Your Laboratory Essentials with Globe Scientific
Use promo code 27959
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Globe Scientific Inc. Cardboard Storage Boxes designed for the compact storage of 15 mL sample tubes and vials

  • Ideal for storing sample tubes, cryogenic vials, and centrifuge tubes
  • The liquid resistant coating on each box is designed for refrigerator and cryogenic freezer storage

Specifications

Anti-Rotation No
Color White
Material Cardboard
For Use With (Application) 15 mL Centrifuge Tubes
Holds 49 Tubes
Includes Dividers
Tube Array 7 x 7
Withstand Temperature (Metric) -196°C to 121°C
Dimensions (L x W x H) 134 mm x 134 mm x 115 mm
Weight (English) 1 lb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.