missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Thumb grooves make the removal of slides easy.
- Holds 4 standard 25 x 75 mm (1 x 3 in.) and/or 26 x 76 mm slides
- Disposable yet sturdy natural colored cardboards
- Writing space on outside for easy identification
Specifications
Specifications
| Type | Slide Holder |
| Slide Capacity | 4 |
| Color | Natural |
| Description | 4 Place |
| Dimensions (L x W x H) | 4.7 x 5.7 x 0.3 in. |
| For Use With (Application) | Storage or shipping |
| For Use With (Equipment) | 25 x 75 mm or 26 x 76 mm microscope slides |
| Material | Cardboard |
| Quantity | 20 Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
