missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Made of heavy reinforced cardboard for protection and durability
- Folders are available for 20, 30 or 48 slides and convenient to carry
Specifications
Specifications
| Slide Capacity | 20 |
| Device Holds | 20, 48, 30 Slides |
| Length (English) | 8 in. |
| Length (English) Slide | 3 in. |
| Length (Metric) | 20.3 cm |
| Length (Metric) Slide | 76 mm |
| Material | Cardboard |
| Width (English) | 13.5 in. |
| Width (English) Slide | 1 in. |
| Width (Metric) | 34.3 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?