missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Cardboard Slide Folders

Product Code. 12667736 Shop All Epredia Products
Click to view available options
Slide Capacity:
20
30
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12667736

Brand: Epredia™ 1606

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store up to 48 75 x 26mm (3 x 1 in.) microscope slides in these cardboard folders.

  • Made of heavy reinforced cardboard for protection and durability
  • Folders are available for 20, 30 or 48 slides and convenient to carry
Please Note: Availability may vary by country.
TRUSTED_SUSTAINABILITY

Specifications

Slide Capacity 30
Device Holds 20, 48, 30 Slides
Length (English) 10.125 in.
Length (English) Slide 3 in.
Length (Metric) 28.3 cm
Length (Metric) Slide 76 mm
Material Cardboard
Width (English) 13 in.
Width (English) Slide 1 in.
Width (Metric) 33 cm
Width (Metric) Slide 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.