missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Cardboard Slide Folders

Product Code. 10464379 Shop All Epredia Products
Change view
Click to view available options
Slide Capacity:
20
30
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Slide Capacity unitSize
10464379 20 Each
12667736 30 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10464379 Supplier Epredia™ Supplier No. 1604

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Store up to 48 75 x 26mm (3 x 1 in.) microscope slides in these cardboard folders.

  • Made of heavy reinforced cardboard for protection and durability
  • Folders are available for 20, 30 or 48 slides and convenient to carry
Please Note: Availability may vary by country.
TRUSTED_SUSTAINABILITY

Specifications

Slide Capacity 20
Device Holds 20, 48, 30 Slides
Length (English) 8 in.
Length (English) Slide 3 in.
Length (Metric) 20.3 cm
Length (Metric) Slide 76 mm
Material Cardboard
Width (English) 13.5 in.
Width (English) Slide 1 in.
Width (Metric) 34.3 cm
Width (Metric) Slide 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.