missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Cardboard Racks for Centrifuge Tubes
25-place racks for conical centrifuge tubes.
Brand: Labcon™ 2752-500-000-9
Additional Details : Weight : 0.85500kg
Description
- Designed to hold Labcon™ 15 or 50 mL conical centrifuge tubes (may fit other brands)
- Includes numbered wells
- Viewport cut into the cardboard that allows user to the bottoms of the tubes
- Replaces disposable polystyrene foam racks
- Made of recyclable cardboard
- Freezable to -80°C
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP | |
Not Autoclavable | |
Cardboard | |
Rectangle | |
Non-sterile | |
29 mm |
4 x 5 | |
White | |
25 Positions | |
Yes | |
Labcon™ 50 mL Centrifuge Tubes |