missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Cardboard Rack for Upright Freezers, 50 mm Box Height
Due to the design and choice of material, these unique racks are extremely solid and long lasting.
£42.55 - £43.50
Specifications
Height (Metric) | 50 mm (Box) |
---|---|
For Use With (Equipment) | Upright Freezers |
Material | Cardboard |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15260994
|
Tenak™
TE26132 |
Boxes (16) |
£42.55
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15280994
|
Tenak™
TE26134 |
Boxes (20) |
£43.50
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
- Gives the end user a second to none opportunity for reducing costs
- Ideal for long term storage or for applications where price is of high priority
Specifications
50 mm (Box) | |
Upright Freezers | |
Cardboard |