missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Cardboard Cryoboxes

Combine Tenak™ Cardboard Cryoboxes with different grid inserts for tubes from 6 to 28.5mm in diameter. Available in many colors, the highly flexible;boxes can be used for larger laboratory containers when removing the grid.

Brand:  Tenak™ TE22528

Additional Details : Weight : 3.20000kg

 View more versions of this product

Product Code. 15230604

  • £97.25 / Pack of 36
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

  • Cardboard
  • Temperature resistant down to -80°C
  • Ideal for ultra-low temperature storage
Specifications

Specifications

Green
Square
Cryogenic Storage of Liquids
133 mm
75 mm
Cardboard
Cryo Box
36 Pack
133 mm
3.2 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers