missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Boxes
- Cryogenic and Freezer Boxes
- Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating
Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating
Product Code. 15210568
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Length (Metric):
133 mm
136 mm
Width (Metric):
133 mm
136 mm
Height (Metric):
32 mm
50 mm
75 mm
100 mm
130 mm
Unit Size:
Each
Pack of 10
26 product options available for selection
| Product Code. | Color | Length (Metric) | Width (Metric) | Height (Metric) | unitSize |
|---|---|---|---|---|---|
| 15210568 | White | 133 mm | 133 mm | 50 mm | Pack of 10 |
| 10212343 | Blue | 136 mm | 136 mm | 100 mm | Pack of 10 |
| 10553575 | Red | 136 mm | 136 mm | 100 mm | Pack of 10 |
| 10434363 | Green | 136 mm | 136 mm | 100 mm | Pack of 10 |
| 10632254 | White | 136 mm | 136 mm | 100 mm | Pack of 10 |
| 11883892 | White | 136 mm | 136 mm | 100 mm | Each |
| 10232483 | Yellow | 136 mm | 136 mm | 100 mm | Pack of 10 |
| 12625785 | Blue | 133 mm | 133 mm | 130 mm | Pack of 10 |
| 10707123 | Blue | 136 mm | 136 mm | 130 mm | Pack of 10 |
| 10115974 | White | 133 mm | 133 mm | 130 mm | Pack of 10 |
| 10501085 | White | 136 mm | 136 mm | 130 mm | Pack of 10 |
| 10304633 | Yellow | 136 mm | 136 mm | 130 mm | Pack of 10 |
| 10150803 | White | 136 mm | 136 mm | 32 mm | Pack of 10 |
| 15293979 | Blue | 133 mm | 133 mm | 32 mm | Pack of 10 |
| 10799054 | Yellow | 136 mm | 136 mm | 32 mm | Pack of 10 |
| 11893892 | Blue | 136 mm | 136 mm | 50 mm | Each |
| 10222673 | Blue | 136 mm | 136 mm | 50 mm | Pack of 10 |
| 10691674 | Green | 136 mm | 136 mm | 50 mm | Pack of 10 |
| 10141093 | Red | 136 mm | 136 mm | 50 mm | Pack of 10 |
| 11803902 | Red | 136 mm | 136 mm | 50 mm | Each |
| 10400395 | White | 133 mm | 133 mm | 50 mm | Each |
| 10797453 | White | 136 mm | 136 mm | 50 mm | Pack of 10 |
| 15971641 | Yellow | 133 mm | 133 mm | 50 mm | Pack of 10 |
| 10406283 | Yellow | 136 mm | 136 mm | 50 mm | Pack of 10 |
| 10707293 | Green | 136 mm | 136 mm | 75 mm | Pack of 10 |
| 10141043 | White | 136 mm | 136 mm | 75 mm | Pack of 10 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Type | Cryo Box |
| For Use With (Application) | Tubes from dia. 6mm to dia. 28.5mm |
| Holds | 6 mm to 28.5 mm Diameter Tubes |
| Min. Temperature (Metric) | -80°C |
| Quantity | 10 Pack |
| Length (Metric) | 133 mm |
| Width (Metric) | 133 mm |
| Height (Metric) | 50 mm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?