missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating

Product Code. 10212343
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Length (Metric):
133 mm
136 mm
Width (Metric):
133 mm
136 mm
Height (Metric):
32 mm
50 mm
75 mm
100 mm
130 mm
Unit Size:
Each
Pack of 10
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Length (Metric) Width (Metric) Height (Metric) unitSize
10212343 Blue 136 mm 136 mm 100 mm Pack of 10
10553575 Red 136 mm 136 mm 100 mm Pack of 10
10434363 Green 136 mm 136 mm 100 mm Pack of 10
10632254 White 136 mm 136 mm 100 mm Pack of 10
11883892 White 136 mm 136 mm 100 mm Each
10232483 Yellow 136 mm 136 mm 100 mm Pack of 10
12625785 Blue 133 mm 133 mm 130 mm Pack of 10
10707123 Blue 136 mm 136 mm 130 mm Pack of 10
10115974 White 133 mm 133 mm 130 mm Pack of 10
10501085 White 136 mm 136 mm 130 mm Pack of 10
10304633 Yellow 136 mm 136 mm 130 mm Pack of 10
10150803 White 136 mm 136 mm 32 mm Pack of 10
15293979 Blue 133 mm 133 mm 32 mm Pack of 10
10799054 Yellow 136 mm 136 mm 32 mm Pack of 10
11893892 Blue 136 mm 136 mm 50 mm Each
10222673 Blue 136 mm 136 mm 50 mm Pack of 10
10691674 Green 136 mm 136 mm 50 mm Pack of 10
10141093 Red 136 mm 136 mm 50 mm Pack of 10
11803902 Red 136 mm 136 mm 50 mm Each
10400395 White 133 mm 133 mm 50 mm Each
15210568 White 133 mm 133 mm 50 mm Pack of 10
10797453 White 136 mm 136 mm 50 mm Pack of 10
15971641 Yellow 133 mm 133 mm 50 mm Pack of 10
10406283 Yellow 136 mm 136 mm 50 mm Pack of 10
10707293 Green 136 mm 136 mm 75 mm Pack of 10
10141043 White 136 mm 136 mm 75 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 10212343 Supplier Ratiolab™ Supplier No. 5142002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Combine these boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes With Waterproof Plastic Coating are ideal for sample storage and transportation.

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes

Specifications

Color Blue
Material Cardboard
Type Cryo Box
For Use With (Application) Tubes from dia. 6mm to dia. 28.5mm
Holds Tubes (6 mm to 28.5 mm dia.)
Quantity 10 Pack
Length (Metric) 136 mm
Width (Metric) 136 mm
Height (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.