missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carboxymethyl Cellulose Sodium Salt, Medium Viscosity, MP Biomedicals
Shop All MP Biomedicals ProductsSpecifications
Specifications
| Color | White |
| Quantity | 1 kg |
| IUPAC Name | 2,3,4,5,6-pentahydroxyhexanal acetic acid sodium |
| Percent Purity | 99.6% |
| Grade | Not Available |
| Physical Form | Powder |
| Chemical Name or Material | Carboxymethyl cellulose sodium salt |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?