missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Swann-Morton™ Carbon Steel Scalpel Blades
Click to view available options
Size:
# 10
# 10A
# 11
# 15
# 20
# 21
# 22
# 23
# 24
Length (Metric):
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
Unit Size:
Pack of 100
Description
Make surgical cuts and repairs using Swann Morton™ Carbon Steel Scalpel Blades in the operating room.
- Carbon steel to BS EN 27740
- Handles and blades sold separately
Specifications
Specifications
| Blade Material | Carbon Steel |
| Product Type | Scalpel Blade |
| Size | # 10A |
| Length (Metric) | 15 mm |
| For Use With (Equipment) | Fitment # 3. Fits Handles # 3, # 3L, # 3 Graduated, # 5B, # 7, # 9, # B3 and # B3L |
| Disposable | Single-use |
| Certifications/Compliance | BS EN 7740 |
| Quantity | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction