missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbon Steel, Residuals, ARMI∣MBH
Click to view available options
Quantity:
50 g
Ea
Unit Size:
50g
Each
Specifications
Specifications
| Chemical Name or Material | Aluminium∣Arsenic∣Carbon∣Chromium∣Cobalt∣Copper∣Manganese∣Molybdenum∣Nickel∣Niobium∣Nitrogen∣Phosphorus∣Silicon∣Sulfur∣Tin∣Titanium∣Tungsten∣Vanadium∣Zirconium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Nitrogen (92) ppm∣Zirconium (43) ppm∣Niobium 0.005 %∣Sulfur 0.006 %∣Arsenic 0.0121 %∣Phosphorus 0.0121 %∣Cobalt 0.026 %∣Vanadium 0.031 %∣Aluminium 0.059 %∣Titanium 0.079 %∣Molybdenum 0.09 %∣Tungsten 0.093 %∣Tin 0.117 %∣Copper 0.167 %∣Chromium 0.178 %∣Silicon 0.18 %∣Nickel 0.277 %∣Carbon 0.32 %∣Manganese 0.49 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction