missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbon Steel, Residuals, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Aluminium∣Arsenic∣Carbon∣Chromium∣Cobalt∣Copper∣Manganese∣Molybdenum∣Nickel∣Phosphorus∣Silicon∣Tin∣Titanium∣Tungsten∣Vanadium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Tin 0.018 %∣Titanium 0.018 %∣Phosphorus 0.025 %∣Tungsten 0.035 %∣Vanadium 0.069 %∣Arsenic 0.085 %∣Carbon 0.175 %∣Molybdenum 0.19 %∣Aluminium 0.195 %∣Copper 0.25 %∣Cobalt 0.435 %∣Chromium 0.455 %∣Silicon 0.47 %∣Nickel 0.475 %∣Manganese 1.37 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction