missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbon Steel, Residuals, ARMI∣MBH
Click to view available options
Quantity:
50 g
Unit Size:
50g
Specifications
Specifications
| Chemical Name or Material | Aluminium∣Arsenic∣Carbon∣Chromium∣Cobalt∣Copper∣Manganese∣Molybdenum∣Nickel∣Niobium∣Phosphorus∣Silicon∣Tin∣Titanium∣Tungsten∣Vanadium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Vanadium 0.024 %∣Cobalt 0.025 %∣Arsenic 0.028 %∣Niobium 0.055 %∣Phosphorus 0.067 %∣Tin 0.11 %∣Copper 0.12 %∣Molybdenum 0.22 %∣Titanium 0.24 %∣Chromium 0.245 %∣Aluminium 0.26 %∣Tungsten 0.27 %∣Nickel 0.34 %∣Carbon 0.35 %∣Silicon 0.43 %∣Manganese 0.81 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction