missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Capto DEAE is designed for capture and intermediate purification of proteins from large feed volumes. It is composed of a rigid, high-flow agarose matrix modified with dextran surface extenders and a weak diethylaminoethyl (DEAE) anion exchanger. The combination of high volume throughput and high dynamic binding capacity for Capto DEAE raises the productivity in industrial downstream processes. Capto DEAE withstands effective and rigorous CIP procedure and the chemical stability ensures long media lifetime.
- Weak anion exchanger for high-productivity capture and intermediate purification when high volume throughput is essential
- High dynamic binding capacity at high flow raises productivity
- High-volume throughput cuts process times
- Cost-effective processing with smaller unit operations
- Meets industrial demands: security of supply, comprehensive technical and regulatory support
Specifications
Specifications
| Description | Capto DEAE, 25 mL |
| Matrix | Highly cross-linked agarose with dextran surface extender |
| For Use With (Application) | Capto DEAE is a weak anion exchanger for large-scale manufacturers. Meets demands for fast, cost-effective capture and intermediate protein purification. |
| Ligand Type | Diethylaminoethyl |
| Content And Storage | 4°C to 30°C in 20% Ethanol |
| Particle Size | 90 μm, d50v is the median particle size of the cumulative volume distribution. |
| pH | 2 to 9 |
| Quantity | 25 mL |
Safety and Handling
Product Identifier
- Capto DEAE, 25 ml
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : ethanol
- UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction