missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Flex™ M 481 Series Fume Hood
Description
Designed to protect users during applications emitting vapours and/or chemical particles, the Captair™ Flex™ line offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Based on the Flex™ technology - a flexible modular filtration column - this line of chemical protection enclosures offers a wide range of possibilities and allows you to carry out a variety of applications. The high containment and filtration performance of this technology offers users a high degree of protection, in accordance with AFNOR NF X 15-211:2009 and BS 7989 standards. The Flex™ filtration technology featuring stackable, one size fits all filtration cartridges, enables users to customise a fume hood to suit their protection needs. A single device can be quickly reconfigured and easily used for other applications. Users protection certified for each unit following a complete analysis of their applications.
- Modular filtration column customised for your applications
- Non-ducted fume cupboard
- Very high protection level
- Mobile
- Cost effective
- Flexible
- Environmentally friendly
- Very low energy consumption For a wide range of applications including: diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving
Specifications
Specifications
| Product Type | Fume Hood |
| Lighting Type | Compact Tubular Fluorescent |
| Material | Steel, Polyester |
| Amperage | 1.6 A |
| Certifications/Compliance | AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998 |
| Configuration Options | N/A, hood only |
| Depth (English) | 24.75 in. |
| Depth (Metric) | 628.65 mm |
| Flow Rate | 135 cfm |
| For Use With (Application) | Used in many different industries, such as chemistry, pharmaceuticals, cosmetics, biochemistry, academics, petrochemistry, forensics, manufacturing, agro-food, hospitals, etc.. And also for diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?