missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Flex™ M 321 Series Fume Hood
Click to view available options
Flow Rate:
135 cfm
Unit Size:
Each
Description
Designed to protect users during applications emitting vapours and/or chemical particles, the Captair™ Flex™ line offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Based on the Flex™ technology - a flexible modular filtration column - this line of chemical protection enclosures offers a wide range of possibilities and allows you to carry out a variety of applications. The high containment and filtration performance of this technology offers users a high degree of protection, in accordance with AFNOR NF X 15-211:2009 and BS 7989 standards. The Flex™ filtration technology featuring stackable, one size fits all filtration cartridges, enables users to customise a fume hood to suit their protection needs. A single device can be quickly reconfigured and easily used for other applications. Users protection certified for each unit following a complete analysis of their applications.
- Modular filtration column customised for your applications
- Non-ducted fume cupboard
- Very high protection level
- Mobile
- Cost effective
- Flexible
- Environmentally friendly
- Very low energy consumption For a wide range of applications including: diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving
Specifications
Specifications
| Product Type | Fume Hood |
| Lighting Type | Compact Tubular Fluorescent |
| Material | Steel, Polyester |
| Amperage | 1.6 A |
| Certifications/Compliance | AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998 |
| Configuration Options | Class 1, 2C1P + F for formaldehyde vapors |
| Depth (English) | 24.75 in. |
| Depth (Metric) | 630 mm |
| Flow Rate | 135 cfm |
| For Use With (Application) | Liquid chemical handlings in clean room |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction