Learn More
Erlab™ Captair™ Filtration Column for Fume Hoods
Designed for laboratories specializing in fields such as biology, botany, aerospace, electronics, pharmaceutical and cosmetics. Erlab™ Captair™ Filtration Columns for Fume Hoods are configured according to the protection needs of the hood’s specific application.
Brand: Erlab™ G0104/BE
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Modular filtration column
- Handlings in an ultra-clean environment
- Serial prefilter (optimizes the HEPA H14 filter lifetime)
- Particulate HEPA H14 filtration
- Optional carbon filtration = clean the air polluted by ambient air VOCs
- Equipped with a HEPA H14 filter, guarantees 99.995% filtration efficiency for particles larger than 0.1μm (according to the MPPS method set forth in the EN 1822-1 standard)
- Ultra-clean air entering the enclosure meets ISO class 5* (EN ISO 14-644 standard) requirements, which corresponds to American class 100 (i.e., less than 100 particles per cubic foot > 0.5 μm) and to class A and B of the GMP guide published by the European Union for the pharmaceutical industry
- Items located into the enclosure are therefore protected from any external contaminants
- HEPA filtered enclosure
Applications:
- Non-pathogenic cell cultures
- In-vitro cultures
- Microbiology (Non-pathogenic)
- Homeopathic preparations in pharmacies
- Electronics
- Optics, etc.
Specifications
Securifilter BE Filter | |
04 Sampling Port, Securifilter BE Filter | |
Horizontal Filtration Column | |
For storing organic vapors and Acids for standard vertical safety cabinets |
267 mm | |
570 mm | |
390 mm |