missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair 321 Midcap Filtering Chemical Fume Hood
Description
- Air Flow: 220 m3/hr. (135 CFM)
- Sash openings: Oblong
- Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
- Side and front panels are made with chemical resistant acrylic
- Filtration module is made with injected polypropylene
- Filtration technology column can be configured to handle liquids, powders, or both
- Following filtration column configuration you can have carbon filtration for gases and vapors and particulate filtration for powders
- Particulate prefilter protects the main filter from dust
- Anemometer: Air face velocity indicator
- Optional ceiling light button
- Transparent acrylic back panel for easy viewing
- Work Surfaces Trespa™ Top Labplus, Glass or 304 L Stainless Steel
- Benches Mobile (Mobicap) or fixed (Benchcap)
- Bench equipment: Technical gases outlets, water outlets, front control valves, sink, power sockets (Only compatible with Trespa™ Top Labplus worktop and fixed bench)
Specifications
Specifications
| Product Type | Ductless Filtering Fume Hood |
| Filter Type | Bonded Carbon and/or HEPA |
| Material | Epoxy-coated Steel |
| Air Velocity | 0.4 to 0.6 m/sec. |
| Certifications/Compliance | CE, AFNOR NF X 15-211:2009, BS 7989, DIN 12927, EN 1822:1998 |
| Dimensions (D x W x H) | 621 x 808 x 1285 mm |
| Voltage | 110/230 V |
| Wattage | 65 W |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?