missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers
GREENER_CHOICE

Product Code. p-7114723
Click to view available options
Color:
Natural
White
Closure Type:
Flip Top
Tamper-evident, Flip Top
Includes:
Dual Scale Temperature Strip
Label and Dual Scale Temperature Strip
Vial and Closure Only
Type:
Flip Top Vial
Tamper-evident Flip Top Vial
Unit Size:
Pack of 400
This item is not returnable. View return policy

Product Code. 15678548

Brand: Thermo Scientific™ 10060TE

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

  • Leakproof containers are tested for binding properties against major drugs of abuse testing targets such as marijuana and cocaine
  • Made of 100% Polypropylene resin
  • During transport and storage, polypropylene material prohibits drugs from binding to walls of the container to insure optimum test results
  • Lids are attached to container via permanent hinge
TRUSTED_SUSTAINABILITY

Specifications

Description 90mL Tamper Evident Flip Top Vial, Twin Valve
Color Natural
Diameter (Metric) Outer 48 mm
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 90 mL
Includes Vial and Closure Only
Style Twin Valve
Volume (English) 3 oz.
Closure Type Tamper-evident, Flip Top
Height (Metric) 52 mm
Quantity 400 Cs.
Type Tamper-evident Flip Top Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.