missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers

Click to view available options
Color:
Natural
White
Closure Type:
Flip Top
Tamper-evident, Flip Top
Includes:
Dual Scale Temperature Strip
Label and Dual Scale Temperature Strip
Vial and Closure Only
Type:
Flip Top Vial
Tamper-evident Flip Top Vial
Unit Size:
Pack of 400
Description
Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.
- Leakproof containers are tested for binding properties against major drugs of abuse testing targets such as marijuana and cocaine
- Made of 100% Polypropylene resin
- During transport and storage, polypropylene material prohibits drugs from binding to walls of the container to insure optimum test results
- Lids are attached to container via permanent hinge
Specifications
Specifications
| Description | 90mL Tamper Evident Flip Top Vial, Twin Valve with Dual Scale Temperature Strip |
| Color | Natural |
| Diameter (Metric) Outer | 48 mm |
| Material | Polypropylene |
| Volume (Metric) | 90 mL |
| Includes | Dual Scale Temperature Strip |
| Style | Twin Valve |
| Volume (English) | 3 oz. |
| Volume (Metric) Total | 90 mL |
| Closure Type | Tamper-evident, Flip Top |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction