missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Veterinary Specimen Vials

Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials

Brand:  Thermo Scientific™ VETLSCL500

Additional Details : Weight : 3.42000kg

 View more versions of this product

Product Code. 15618588

  • £485.00 / Pack of 500
Estimated Shipment: 27-12-2024
to see stock.
Add to basket

Description

Description

Thermo Scientific™ Capitol Vial Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.

Features:

  • Used commonly for infection control of mastitis and veterinary specimen collection
  • Collect and transport biopsies, and urine and blood samples
Specifications

Specifications

High-clarity Polypropylene; 0.44 oz. (13 mL); w/Lock seal; 500/Cs.
High-Clarity Polypropylene
13 mL
500
Lock Seal, Flip Top
Specimen Collection and Transport Tube
14 mm
Non-sterile
Veterinary Specimens
0.44 oz.
95 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers