missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Urinalysis Sample Tubes
GREENER_CHOICE

Product Code. 17125321
Click to view available options
Color:
Amber
Clear
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 17125321

Brand: Thermo Scientific™ S40814

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Collect and stabilize urine specimens for up to 72 hours with Capitol Vial Urinalysis Sample Tubes.

Collect, transport and stabilize urine specimens for up to 72 hours with Thermo Scientific™ Urinalysis Sample Tubes.

Features:

  • Tubes have a conical bottom with a skirted freestanding base
  • Proprietary preservative tablet preserves urine specimens
  • Constructed of virgin polypropylene for high clarity
  • Amber color tubes are available for light-sensitive specimens

Ordering Information:

Case of 1000

Includes:

Proprietary preservative tablet, 12 mL transport tube, yellow screw-cap closure, fill line label.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Yellow
Description 12mL Urinalysis Transport System with clear tubes
Color Clear
Diameter (Metric) Outer 15 mm
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 12 mL
No. per Case 1000
Closure Material Polyethylene
Closure Type Screw Cap
Height (Metric) 96 mm
Type Sample Tube
Preservative Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.