missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Snappies™ Breast Milk Containers

Product Code. 15688558
Click to view available options
Capacity (Metric):
11 mL
30mL
70mL
Unit Size:
Pack of 100
Pack of 200
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 15688558

Brand: Thermo Scientific™ 10275

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Collect, store and dispense breast milk with Snappies containers.

Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother's milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.

Features:

  • Easy-open tab design
  • Locking hinged lid stays out of the way during use
  • Easy to see milk volume numbers
  • Large base protects container from falling over
  • Fits most standard size nipples used for feeding and threaded breast pumps
  • Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
  • Calibrated in mLs for accurate feeding measurements
  • Space to write mother's name, date and collection time

TRUSTED_SUSTAINABILITY

Specifications

Product Type Breast Milk Container
Material Polypropylene
Capacity (English) 0.37 oz.
Capacity (Metric) 11 mL
Closure Type Flip Top
Description CV Snappies 11 mL Colostrum Container
Label Space to write mother's name, date, and collection time
No. per Case 100/Cs.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.