missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Snappies™ Breast Milk Containers
GREENER_CHOICE

Product Code. 15678558
Click to view available options
Capacity (Metric):
11 mL
30mL
70mL
Unit Size:
Pack of 100
Pack of 200
This item is not returnable. View return policy

Product Code. 15678558

Brand: Thermo Scientific™ 10256

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Collect, store and dispense breast milk with Snappies containers.

Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother's milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.

Features:

  • Easy-open tab design
  • Locking hinged lid stays out of the way during use
  • Easy to see milk volume numbers
  • Large base protects container from falling over
  • Fits most standard size nipples used for feeding and threaded breast pumps
  • Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
  • Calibrated in mLs for accurate feeding measurements
  • Space to write mother's name, date and collection time

TRUSTED_SUSTAINABILITY

Especificaciones

Product Type Breast Milk Container
Material Polypropylene
Capacity (English) 1.0 oz.
Capacity (Metric) 30mL
Closure Type Flip Top
Description CV Snappies 35mL Human Milk Container (10 packs of 10)
Label Space to write mother's name, date, and collection time
No. per Case 100/Cs.
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado