missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
GREENER_CHOICEBIOPHARMA

Product Code. 15678538
Change view
Click to view available options
Volume (English):
1.5 oz.
3 oz.
4 oz.
5 oz.
6 oz.
7 oz.
8 oz.
10 oz.
Material:
Polypropylene
Color:
Black
Clear
Green
Natural
Red
Royal Blue
White
Yellow
Diameter (Metric) Inner:
28 mm
33 mm
43 mm
62 mm
63 mm
63mm
75 mm
Unit Size:
Pack of 100
Pack of 140
Pack of 250
Pack of 400
Pack of 600
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (English) Material Color Diameter (Metric) Inner unitSize
15678538 4 oz. Polypropylene Natural 43 mm Pack of 250
15688508 1.5 oz. Polypropylene Clear 28 mm Pack of 600
15698508 1.5 oz. Polypropylene Green 28 mm Pack of 600
17155261 3 oz. Polypropylene Black 33 mm Pack of 600
15688518 3 oz. Polypropylene Yellow 33 mm Pack of 400
17105281 4 oz. Polypropylene Royal Blue - Pack of 250
15698538 4 oz. Polypropylene Natural 63mm Pack of 250
15608548 4 oz. Polypropylene Natural 63 mm Pack of 250
15618548 5 oz. Polypropylene Natural 63 mm Pack of 250
17135281 6 oz. Polypropylene Natural 63 mm Pack of 250
17155281 7 oz. Polypropylene Natural 63 mm Pack of 250
15658548 8 oz. Polypropylene Natural 75 mm Pack of 140
15628568 10 oz. Polypropylene Natural 62 mm Pack of 100
17115291 10 oz. Polypropylene Red 62 mm Pack of 250
15638568 10 oz. Polypropylene White 62 mm Pack of 100
15648568 10 oz. Polypropylene Yellow 62 mm Pack of 100
15618568 10 oz. Polypropylene Black 62 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Product Code. 15678538 Supplier Thermo Scientific™ Supplier No. 04HPLS
Only null left
Add to basket
Edge
Add to basket

Flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

Features:

  • Ideal for collecting, transporting and storing a wide range of liquids and solids
  • 100% FDA-approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Nonsterile
  • Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)

Recommended for:

Use for food and beverage testing, veterinary applications, environmental sampling, general packaging and storage.

TRUSTED_SUSTAINABILITY

Specifications

Description 4 oz.; High profile; Natural
Diameter (Metric) Inner 43 mm
Color Natural
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 118 mL
No. per Case 250
Style High Profile
Volume (English) 4 oz.
Closure Type Lock Seal, Flip Top
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 90 mm
Product Type Polypropylene Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.