missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal

Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Brand:  Thermo Scientific™ 04LPLSRED

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 17135281

  • £189.00 / Pack of 250
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

  • 100% FDA approved food grade polypropylene
  • Sterile, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2 to 10 oz. (59 to 296mL)

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

Specifications

Specifications

4 oz.; Low profile; Red
Natural
Non-sterile
252
6 oz.
50 mm
Polypropylene Container
63 mm
Polypropylene
120 mL
Low profile
Lock Seal, Flip Top
Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers