missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal

Capitol Vial flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Brand:  Thermo Scientific™ 10LSCL

Additional Details : Weight : 4.27500kg

 View more versions of this product

Product Code. 15628568

  • £92.10 / Pack of 100
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

Features:

  • Ideal for collecting, transporting and storing a wide range of liquids and solids
  • 100% FDA-approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Nonsterile
  • Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)

Recommended for:

Use for food and beverage testing, veterinary applications, environmental sampling, general packaging and storage.

Specifications

Specifications

10 oz.; Natural
Natural
Non-sterile
100
Lock Seal, Flip Top
Certificate of Analysis (COA), Certificate of Conformance (COC)
62 mm
Polypropylene
296 mL
10 oz.
113 mm
Polypropylene Container
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers