missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capitol Vial EPA Vials
GREENER_CHOICE

Product Code. 15638538
Change view
Click to view available options
Includes:
No pill
Sodium Thiosulfate Pill
Unit Size:
Pack of 200
Product Code. Includes unitSize
15638538 No pill Pack of 200
15648538 Sodium Thiosulfate Pill Pack of 200
2 options
This item is not returnable. View return policy

Product Code. 15638538

Brand: Thermo Scientific™ 04HP83HCNP

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Patented flip top with permanent hinge lid

  • Capacity, 118mL (4 oz.)
  • 100mL EPA fill line
  • High-clarity resin
  • With or without sodium thiosulfate pill, string

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Resin
Volume (Metric) 118 mL
For Use With (Application) Used to Test for Coliform
Includes No pill
Volume (English) 3.99 oz.
Closure Type Flip Top
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.