missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial 40mL Snap-Cap Containers
Capitol Vial 40 mL Snap-Cap Containers are ideal for food and beverage samples, small part storage, and general packaging.
£87.70 - £274.00
Specifications
Diameter (Metric) Inner | 28 mm |
---|---|
Sterility | Non-sterile |
Volume (Metric) | 40 mL |
Closure Type | Snap Cap |
Product Code | Brand | Color | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Description | Price | Quantity & Availability | ||||
15648578
|
Thermo Scientific™
LI02 |
Natural | 40mL Container |
£87.70
Pack of 500 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
15658578
|
Thermo Scientific™
LICAP2500 |
White | Snap cap for 40mL container (container not included) |
£274.00
Pack of 2500 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
Description
Thermo Scientific™ Capitol Vial 40mL Snap-Cap Vials are ideal for food and beverage samples, small part storage, and general packaging.
- Food grade polypropylene
- Tight fit snap on cap secures container
- Container and caps are sold separately
- Translucent vial for easy visibility of contents
- Non-Sterile
- 1.1 I.D. x 3.14in.L (28 x 80mm) vial
Specifications
28 mm | |
Non-sterile | |
40 mL | |
Snap Cap |