missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper

Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily.

Brand:  Thermo Scientific™ 4111MAT-IS


Code : NEW

Additional Details : Weight : 768.00000kg

 View more versions of this product

Product Code. 11587359

  • £96510.00 / Each
Estimated Shipment: 23-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.

Enhanced Productivity

  • Increase throughput by capping and decapping an entire rack at a time in approximately 10 seconds
  • Automatically remove and replace caps on tubes of differing heights, even in the same rack, as well as tubes not properly seated in racks
  • Completely replace manual capping and decapping methods

Superior Sample Protection

  • Caps all tubes in a rack to the optimal torque level, maintaining sample integrity and preventing sample loss during storage
  • Safety features ensure racks are loaded in the correct orientation and that caps are not cross-threaded or overtightened
  • Drip tray prevents cross contamination of samples during addition and removal of tube racks
  • Internal construction ensures debris is not introduced into uncapped tubes

Ease of Use

  • The simple, four-button user interface enables laboratory personnel of any level to operate the instrument
  • Easily integrated into automated systems
  • Easily maintained and able to process up to a million tubes before requiring preventative maintenance
Specifications

Specifications

Approx. 15 Seconds per Cycle (Cap or Decap)
50/60 Hz
Matrix Style Screw Top Capped Tubes
Automation Friendly Capper/Decapper
110 to 240V 50/60Hz
58.5 kg
1
110/240 V
Capper/Decapper
Matrix screw top caps
96-Channel
13.4 x 27.6 x 22 in. (34 x 70 x 56 cm)
195 lb.
1
Remotely via RS232; By Computer via Included Drivers; Hand Operation via Push Buttons
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers