missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Capillary Tubes for Melting Point Determination, One End Closed
Click to view available options
Length (Metric) Tube:
60 mm
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Inner:
0.80 mm
0.95 mm
1.15 mm
1.30 mm
1.55 mm
Unit Size:
Pack of 1000
Description
- Capillary tubes
- One end closed
- Available in a wide range of diameters/lengths
Specifications
Specifications
| Product Type | Melting Point Determination Tube, One End Closed |
| Diameter (Metric) Inner | 0.80 mm |
| Length (Metric) Tube | 80 mm |
| Quantity | 10 x 100/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction