missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE Analytical Science™ BPX70 GC Capillary Column
Click to view available options
Length (Metric):
120 mm
Unit Size:
Each
Description
- 70% Cyanopropyl Polysilphenylene-siloxane
- High temperature
- Custom designed for separation of Fatty Acid Methyl Esters (FAMEs)
- Industry standard column for FAME analysis
- Ideal for cis/trans isomer separation
- Polar phase
- Long operating life
Specifications
Specifications
| Type | BPX70 GC Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Temperature Range | 50°C to 260°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction