missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Capillary Ferrules
Click to view available options
Diameter (Metric):
0.04 cm
0.05 cm
0.5 mm
0.8 mm
Material:
Graphite, Vespel
Quantity:
10 Pk.
50 Pk.
Unit Size:
Pack of 10
Description
Vespel Ferrules
- 100% High-Temperature Polyimide
- Durable, leak tight
- Stable to 350°C
Graphite Ferrules
- Preconditioned to eliminate outgassing
- High-purity, high-density graphite
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Vespel/Graphite Ferrules
- VG2 offers the best combination of sealing and ease of workability
- VG1 offers equivalent composition to Agilent Vespel/graphite ferrules
- Seal with minimal torque
- Preferred for vacuum and high-pressure uses
- Recommended for mass spec transfer lines
- Reusable
- Stable to 400°C
Specifications
Specifications
| Type | Ferrule |
| Diameter (English) Inside | 0.015 in. |
| Diameter (Metric) | 0.04 cm |
| For Use With (Application) | Capillary |
| Temperature (English) Max. | 752°F |
| Temperature (Metric) Max | 400°C |
| For Use With (Equipment) | 0.062 in. Compression Type Fitting, Fits Column 0.1, 0.15, 0.18, 0.25, 0.28 mm |
| Material | Graphite, Vespel |
| Quantity | 50 Pk. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction