missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Capillary Electrophoresis Tubing

Product Code. 15288843
Click to view available options
Diameter (English) Inner:
0.001 in.
0.002 in.
0.003 in.
0.004 in.
Unit Size:
1m
This item is not returnable. View return policy

Product Code. 15288843

Brand: Trajan Scientific and Medical™ 062803

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for field coating applications.

  • Manufactured from precision bore tubing
  • Wide pH range
  • 30, 50, 75 and 100μm ID
  • Column-to-column reproducibility
  • Untreated capillary electrophoresis tubing

Specifications

Type Electrophoresis Tubing Untreated 0.363mm OD x 0.05mm ID x 1m Length
Description Untreated
Finish Hydrophobic and hydrophilic surface treatments
Diameter (English) Inner 0.002 in.
Diameter (Metric) Inner 0.05 mm
Diameter (Metric) Outer 0.363 mm
Overall Length (Metric) 1 m
Material Precision Bore Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.