missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Capillaries for Melting Point Apparatus

Product Code. 10421161 Shop All Buchi Products
Change view
Click to view available options
Packaging Quantity:
100 Tubes
1000 Tubes
Unit Size:
Pack of 100
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
10421161 1000 Tubes Pack of 1000
10108981 100 Tubes Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10421161 Supplier BUCHI Supplier No. 001759
  • ONLINE EXCLUSIVE PRICE
    £274.64
    £234.00 / Pack of 1000
    Save £40.64
    14% Off
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with BUCHI Melting Point apparatus.

  • High-quality Borosilicate 3.3 glass
  • Optimized thickness
  • Reliable results
  • Compatible with other automated instrument or manual techniques
TRUSTED_SUSTAINABILITY

Specifications

Product Type Melting Point Capillary
Dimensions (L x W x H) 180 x 120 x 80 mm
For Use With (Equipment) BUCHI Melting Point Apparatus
Height (Metric) 80 mm
Material Glass
Packaging Quantity 1000 Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.