missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Cap
Click to view available options
For Use With (Equipment):
25mm Thread Size
28mm Thread Size
35mm Thread Size
45mm Thread Size
Specifications
Closure Size | 28 mm |
Closure Type | Cap without liner |
For Use With (Equipment) | 28mm Thread Size |
Product Type | Cap |
No. per Pack | 100Pack |
Quantity | 100Pack |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'