missing translation for 'onlineSavingsMsg'
Learn More

Poulten Selfe™ Cannon-Fenske Routine Viscometers

Cannon-Fenske viscometers, suitable for transparent liquids, with NAMAS certificate

Brand:  Poulten Selfe™ 1634/08

Code : 33

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13101083

  • £180.00 / Each
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

ASTM D445-IP71, ASTM D446.Suitable for transparent liquids, nominal overall length 250mm. Approximate sample size 7mL. Calibration data at 40°C with the constant, C, stated at 40°C and 100°C. With NAMAS certification of calibration.
Specifications

Specifications

Cannon-Fenske Routine Viscometer
D445-IP71, D446
350
100 to 500 cSt
NAMAS
7 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers