missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Camera Adapters

Product Code. 15150705
Change view
Click to view available options
Description:
60N-C 0.75 in.
60N-C 1.0 in.
Magnification Power:
0.5x
0.63x
1.0X
Unit Size:
1 unit
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Magnification Power Unit Size
15150705 60N-C 1.0 in. 1.0X 1 unit
11895440 60N-C 0.75 in. 0.5x Each
10875741 60N-C 0.75 in. 0.63x Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15150705 Supplier Carl Zeiss™ Supplier No. 4261140000000
  • ONLINE EXCLUSIVE PRICE
    £171.86
    £134.00 / Pack of 1
    Save £37.86
    22% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

C-mount camera adapter for Primovert

  • Requires Primovert
  • With a phototube C mount camera adapter
  • For Primovert

Specifications

Type Camera Adapter
Description 60N-C 1.0 in.
Magnification Power 1.0X
Quantity 1 Ea.
Size 1.0 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.