missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Zeiss™ Camera Adapters
Click to view available options
Description:
60N-C 0.75 in.
60N-C 1.0 in.
Magnification Power:
0.5x
0.63x
1.0X
Unit Size:
1 unit
Each
Description
- Requires Primovert
- With a phototube C mount camera adapter
- For Primovert
Specifications
Specifications
| Type | Camera Adapter |
| Description | 60N-C 0.75 in. |
| Magnification Power | 0.63x |
| Quantity | 1 Ea. |
| Size | 0.75 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction