missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Camatril™ 730 Gloves
Description
- Top-quality nitrile
- Large spectrum of chemical resistance
- Versatile glove suitable for numerous fields
- Good flexibility
- Anatomical design and excellent fit
- Good sensitivity
- Flock lining for added comfort
- Approved for food handling and processing according to EU 1935/2004
Specifications
Specifications
| Certifications/Compliance (Europe) | EC Category PPE 3, suitable for food handling according to EU 1935/2004 |
| Coating Material | Nitrile |
| Color | Green |
| Cut Resistance Rating | 0 |
| Material | Nitrile |
| Size | 10 |
| Thickness (Metric) | 0.4 mm |
| Lining | Flock Lined |
| Puncture Rating | 1 |
| Resistant To | Resistance to permeation by chemicals: AJL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?